{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 3 | |
Number of setting rings | 2 | |
Setting ring ⌀ | 4 /5 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428550 3-6 | |
EAN / GTIN | 5051102212087 |