External micrometer with disc anvils ⌀ 25 mm, Measuring range: 0-25mm

Article no.: 422990 0-25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN64.33 /pcs.
  • BGN41.27 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Error limit 4 µm
Micrometer barrel graduations 1/100 mm
Spindle ⌀ 8 mm
Barrel ⌀ 24 mm
Ratchet yes
Locking by clamping device
Type of spindle hardened and ground
Disc anvil yes
Measurement technology analogue
Type of reading parts engraved, black
Type of operating parts Hand temperature protection
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 422990 0-25
EAN / GTIN 4250099616354

Description

Version:

Disc anvil of hardened steel in flat version, without recess. Hardened and ground measuring spindle. Higher accuracy than DIN 863. Locking by clamping device. With ratchet and hand temperature protection. Clearly engraved black divisions and numerals.

Application:

For determining the tooth widths of spur and helical gears from module 0.6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart