Micrometer setting standard, overall length: 3

Article no.: 421150 3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN23.63 /pcs.
  • BGN66.58 /pcs.
on request
In stock
46 pieces in stock

Select article variation and quantity

overall length Unit price incl. VAT
  • Standard: DIN 863

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
overall length 3 mm
Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 421150 3
EAN / GTIN 4045197882554
Manufacturer number 421150 3

Description

Version:

Setting standard with precision lapped measuring faces. With hand temperature insulation and actual value legend.

Application:

For setting external micrometers and for general inspection work.

Note:

Adjustment range up to 78 inches on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart