Large external micrometer 300-400 mm

Article no.: 420810 300-400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN494.82 /pcs.
on request
In stock
12 pieces in stock
  • Packaging: sturdy box

Product details

Technical Data

Standard Works standard
Measuring range 300 mm - 400 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 3 µm
Spindle ⌀ 8 mm
Spindle travel 25 mm
Barrel ⌀ 21 mm
Measurement technology analogue
Weight 5.3 kg
Number of measuring tips 4
Number of micrometer standards 4
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420810 300-400
EAN / GTIN 4946368215143
Manufacturer number 104-142A

Description

Version:

Hardened and ground measuring spindle and measuring faces; locked by locking lever. With ratchet. Glare-free satin chrome-plated barrel with 1/50 scale and cleanly engraved black graduations and numerals.
4 easily interchangeable anvils give a measurement range of 100 mm per size.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Measuring range (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart