Single extension base, Bridge length: 180mm

Article no.: 418744 180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN34.07 /pcs.
on request
In stock
418 pieces in stock

Select article variation and quantity

Bridge length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bridge length 180 mm
Number of tapped holes 2 pcs.
Thread M4
Type of product Bridge

Identification & Classification

Article number 418744 180
EAN / GTIN 4045197481689
Manufacturer number 418744 180

Description

Version:

Extension base for depth gauge.

Suitable for:

HOLEX No. 418300; 418742, Mitutoyo No. 418711; 418713.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart