Digital workshop caliper 500 mm

Article no.: 415525 500
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN87.50 /pcs.
  • BGN63.21 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Material: ABS
  • all parts: hardened

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Works standard
    Measuring range 0 mm - 500 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Error limit 0.05 mm
    Measuring tips yes
    Jaw length 90 mm
    Internal jaw ⌀ 10 mm
    Preset function yes
    Measurement technology digital
    Material ABS
    all parts hardened
    Weight 0.75 kg
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Workshop calipers

    Identification numbers & Classifications

    Article number 415525 500
    EAN / GTIN 4062406579548
    Manufacturer number 415525 500

    Description

    Version:

    Caliper for inside and outside measurements (with preset). Easy-to-read LCD display with extra-large characters. Optimum guidance and sliding characteristics due to double Vee guides mounted in plastic. Stainless steel jaws, precision ground. With two movable and interchangeable jaws. Including measuring force limitation.

    Supplied with:

    Incl. 1 battery No. 081560 size CR2032.

    Optional extras:

    Setting gauge No. 415527 size Set.
    Measuring jaws with thread M2.5 No. 415526 size 90 with thread M2.5 for special contact points No. 434900434910.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart