{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 862 | |
Measuring range | 0 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Depth gauge | flat | |
Jaw length | 50 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Article no of the battery / rechargeable battery fitted | 081560 LR44 | |
Type of product | Universal calipers |
Article number | 412811 200 | |
EAN / GTIN | 4045197422811 | |
Manufacturer number | 412811 200 |