HCT digital caliper IP67 with Bluetooth 200 mm

Article no.: 412781 200
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN38.24 /pcs.
  • BGN21.26 /pcs.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
22 pieces in stock
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: Bluetooth interface
  • IP Index of Protection: IP 67

Product details

Technical Data

Series HCT
Standard ISO 13385
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface Bluetooth interface
IP Index of Protection IP 67
Jaw length 50 mm
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
International size CR2032
Article no of the battery / rechargeable battery fitted 081560
Type of product Universal calipers

Identification numbers & Classifications

Article number 412781 200
EAN / GTIN 4062406773939
Manufacturer number 412781 200

Description

Version:

IP 67 HCT digital caliper with Bluetooth 5.0. Easy-to-read, high-contrast LCD display with 11.5 mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 10 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point. 2-component body with non-slip Haptoprene surface. The caliper is resistant to water, coolant, oil, and dust. The measuring faces are precision-lapped. Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app. Available free of charge for Android and iOS. Can also be used via a Human Interface Device (HID).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Spare part:

Battery holder No. 412237 size B.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart