{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.03 mm | |
Depth gauge available | yes | |
Depth gauge | ⌀ 1.6 | |
Interface | RS232C interface; USB interface; Digimatic interface | |
Jaw length | 40 mm | |
Digit height LCD display | 8.5 mm | |
Measured value saving | MAHR reference-lock system | |
Working time | approx. 3 years | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412728 150 | |
EAN / GTIN | 4059192002121 | |
Manufacturer number | 4103014 |
This article |
Recommendations |
|
---|---|---|
Digital caliper with rod type depth gauge and data output 150 mm
on request
In stock
26 pieces in stock
BGN 377.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,566 pieces in stock
BGN 164.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.01 | 0.01 |
Number of batteries contained | 1 | 1 |
Measuring range | 0 ;150 | 0 ;150 |
Standard | ISO 13385 | ISO 13385 |
Jaw length | 40 | 40 |
Packaging | sturdy box | sturdy box |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |