{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.03 mm | |
Depth gauge available | yes | |
Depth gauge | ⌀ 1.6 | |
Jaw length | 40 mm | |
Digit height LCD display | 11 mm | |
Measured value saving | MAHR reference-lock system | |
Working time | approx. 3 years | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412716 150 | |
EAN / GTIN | 4059192002084 | |
Manufacturer number | 4103010 |
This article |
Recommendations |
|
---|---|---|
Digital caliper with large display and rod type depth gauge, Measuring range: 150mm
on request
In stock
966 pieces in stock
BGN 295.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,855 pieces in stock
BGN 164.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | mm / inch | mm / inch |
Power supply | Battery-powered | Battery-powered |
Depth gauge available | yes | yes |
Material | Stainless steel, INOX | Stainless steel, INOX |
Measurement technology | digital | digital |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | 081560 CR2032 |
Measurement deviation E MPE | ± 0.03 mm | ± 0.03 mm |