{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Measurement deviation E MPE | ± 0.02 mm | |
Depth gauge available | yes | |
Depth gauge | ⌀ 1.9 | |
IP Index of Protection | IP 67 | |
Jaw length | 40 mm | |
Measured value saving | Once-off setting of the zero position | |
Auto switch-off | yes | |
Working time | 15000 h | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | Universal calipers |
Article number | 412624 150 | |
EAN / GTIN | 4946368694030 | |
Manufacturer number | 500-709-20 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |