This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Plastic case MS150

Article no.: 412470 MS150

Product details

Technical Data

milled foam inlay with recess yes
Material Plastic
Length 258 mm
Width 98 mm
Height 32 mm
Type of product Box

Identification numbers & Classifications

Article number 412470 MS150
Manufacturer number 412470 MS150

Description

Version:

Milled foam inlay with recesses for caliper, depth extension base, and spare battery. The catch on the front can be opened with one hand.

Suitable for:

Vernier, dial and digital calipers.

Suitable for:

Measuring range: 150 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart