{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Measurement deviation E MPE | ± 0.05 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Locking | Locking screw at top | |
Jaw length | 40 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | Universal calipers |
Article number | 410250 150 | |
EAN / GTIN | 4059192001506 | |
Manufacturer number | 4100400 |
This article |
Recommendations |
|||
---|---|---|---|---|
Vernier caliper, Measuring range: 150mm
on request
In stock
204 pieces in stock
BGN 81.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,015 pieces in stock
BGN 75.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,383 pieces in stock
BGN 60.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
262 pieces in stock
BGN 139.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.05 mm | 0.05 mm | 0.05 mm | 0.05 mm |
all parts | hardened | hardened | hardened | hardened |
Measuring range | 0 mm - 150 mm | 0 mm - 150 mm | 0 mm - 150 mm | 0 mm - 150 mm |
Standard | ISO 13385 | ISO 13385 | ISO 13385 | ISO 13385 |
Depth gauge | rectangular 3.7×1.3 | rectangular 3.7×1.3 | rectangular 3.7×1.3 | rectangular 3.7×1.3 |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Type of product | Universal calipers | Universal calipers | Universal calipers | Universal calipers |