This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bluetooth digital dial indicator 0.01 mm reading 25 mm

Article no.: 404300 25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 54
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard Manufacturer’s standard
Measuring range 25 mm
Reversible reading 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Interface Digimatic interface; USB interface; Bluetooth interface
IP Index of Protection IP 54
Gauging force 0.65 – 1.15 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Body ⌀ 59.5 mm
Thickness of housing 32.9 mm
Test certificate Manufacturer’s test certificate
Wireless application HID (Human Interface Device); Manufacturer’s software; HCT Mobile App
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 404300 25
EAN / GTIN 7640125025309

Description

Version:

Sturdy casing with large display. Power-saving mode and automatic wake-up, absolute system. Min/max/delta, tolerance, conversion factor, auto-off. Preset any value. Two reference values can be saved. Reversible direction of measurement.
Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, lifting lever No. 434212, battery pack No. 404310 size PACK.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart