Slit vacuum plate, modular, Type: S1

Article no.: 385037 S1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 300 mm
Width 200 mm
Height 48 mm
Weight 8 kg
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 385037 S1
EAN / GTIN 2050001948748
Manufacturer number 287960

Description

Version:

High-tensile aluminium. Can be extended using connectors as part of a modular system.

Application:

Vacuum clamping of plastic, glass, metals, non-ferrous metals, graphite, and other materials.

Supplied with:

1 hose adapter, 1 connection piece, 7 sealing plugs, 1 plug LW12, 2 clamping claws, vacuum hose (1 m), stop discs.
1 rubber adapter mat.

Note:

Vacuum clamping plates can be extended using connectors as part of a modular system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart