{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3 | |
Contact screw spacing | 34 mm - 100 mm | |
Contact screw size | M8×45 mm | |
Overall length | 120 mm | |
Suitable for No. 376500 − 376520; No. 376570 | 3 | |
Suitable for No. 376610 − 376650 | 3 | |
Type of product | Cross arm |
Article number | 376970 3 | |
EAN / GTIN | 4020772099534 | |
Manufacturer number | 99531 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |