{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6842PL | |
Hole spacing k | 8 mm | |
Hole spacing l | 35 mm | |
Hole spacing m | 41 mm | |
Hole spacing g | 41 mm | |
Base body width n | 58 mm | |
Base body length f | 137 mm | |
Clamping height b to centre of screw | 18 mm | |
Bore ⌀ d | 8.5 mm | |
Clamping range | 50 mm | |
Clamping force P (pressure and traction) | 12,000 N | |
Overall height H | 210 mm | |
Overall length L | 250 mm | |
Contact screw | M10×50 mm | |
Weight | 1.65 kg | |
Type of product | Push-pull toggle clamp |
Article number | 376760 5 | |
EAN / GTIN | 4020772092641 | |
Manufacturer number | 92643 |
This article |
Recommendations |
|||
---|---|---|---|---|
Push-pull toggle clamp with hand lever (can be pulled-out), Type: 5
on request
In stock
42 pieces in stock
BGN 230.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
162 pieces in stock
BGN 59.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
617 pieces in stock
BGN 51.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
515 pieces in stock
BGN 48.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Contact screw | M10×50 mm | M4×20 mm | M8×50 mm | M6×37 mm |
Clamping force P (pressure and traction) | 12,000 N | 450 N | ||
Clamping height b to centre of screw | 18 mm | 12.7 mm | ||
Clamping range | 50 mm | 16 mm | ||
Type | 6842PL | 376715 0 | ||
Overall height H | 210 mm | 38 mm | ||
Type of product | Push-pull toggle clamp | Push-pull toggle clamp | Push-pull toggle clamp | Push-pull toggle clamp |