{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6802J | |
Hole spacing e | 45 mm | |
Bore ⌀ d | 8.5 mm | |
Clamping height H | 66 mm | |
Clamping force P1 | 3,000 N | |
Clamping force P2 | 5,000 N | |
overall height | 301 mm | |
overall length | 195 mm | |
Contact screw | M12×80 mm | |
Type of product | Vertical toggle clamps |
Article number | 376510 5 | |
EAN / GTIN | 4020772007850 | |
Manufacturer number | 557314 |