{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6330B | |
Thread | M14 | |
Overall length | 21 mm | |
Width across flats AF | 21 mm | |
Distance across corners e | 23.4 mm | |
Collar ⌀ | 28 mm | |
Collar height | 4.5 mm | |
Type of product | Nut |
Article number | 375385 M14 | |
EAN / GTIN | 4020772082321 | |
Manufacturer number | 82321 |