Plain washer M20

Article no.: 375340 M20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,685 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6340
    for threads M20
    Bore ⌀ d1 21 mm
    External ⌀ d2 50 mm
    Thickness h 6 mm
    Type of product Washer

    Identification numbers & Classifications

    Article number 375340 M20
    EAN / GTIN 4020772082888
    Manufacturer number 82883

    Description

    Version:

    Extra strong, flat-pressed and hardened, edges bevelled.

    Application:

    Particularly suitable for clamps.
    Especially for making jigs and fixtures.

    Standard:

    DIN 6340

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart