{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 510 | |
T-slot nominal size | 14 mm | |
Thread | M12 | |
Nut height | 16 mm | |
Width e | 22 mm | |
Width a | 13.7 mm | |
Height k | 8 mm | |
Type of product | Tee-nut |
Article number | 375330 14/M12 | |
EAN / GTIN | 4020772080266 | |
Manufacturer number | 80267 |