{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6310 | |
Slot width a | 12 mm | |
Clamping height h | 0 mm - 33 mm | |
Tee bolt DIN 787, No. 375300 | Size 1212100 | |
Length L | 125 mm | |
Width B | 57 mm | |
Height H | 49.5 mm | |
Type of product | Plain clamp |
Article number | 370820 12 | |
Manufacturer number | 376871 |