T-nut, M16, for T-slot nominal size: 22mm

Article no.: 370560 22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
796 pieces in stock

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT
  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
Standard DIN 508
Width a 21.7 mm
Width e 35 mm
Height k 14 mm
Length 35 mm
Thread size M16
Nut height 28 mm
T-slot nominal size 22 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification numbers & Classifications

Article number 370560 22
EAN / GTIN 4020772155636
Manufacturer number 155630

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart