{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Duo | |
Chain length | 1 m | |
Length L | 108 mm | |
Width B | 40 mm | |
Height H | 89 mm | |
maximum clamping force | 16 kN | |
maximum torque | 70 Nm | |
Width across flats clamping screw AF | 11 | |
Type of product | Chain clamp |
Article number | 370270 | |
EAN / GTIN | 2050001769176 | |
Manufacturer number | 06-041 |