Collet mechanical External clamping 120 mm

Article no.: 370126 120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

External ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 40 mm
Maximum machining depth T 20 mm
Version External clamping
Clamping range 0.3 mm
Type of product Collet

Identification numbers & Classifications

Article number 370126 120
EAN / GTIN 4059245292561
Manufacturer number K1184.1120

Description

Version:

  • For clamping workpieces with complex contours for 5-face machining.
  • Minimum clamping depth of 2 mm.
  • Clamping stroke 0.3 mm.

Material:

High-tensile aluminium.

Supplied with:

Clamping ring for machining.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart