Self-aligning pad serrated, internal thread M5

Article no.: 370059 M5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M5
    External ⌀ D 28 mm
    External ⌀ D1 20 mm
    Length 1 25 mm
    Collar length L2 6.3 mm
    maximum loading (static) 90 kN
    Type of product Self-aligning pad

    Identification numbers & Classifications

    Article number 370059 M5
    EAN / GTIN 2050001888273
    Manufacturer number K0282.605

    Description

    Version:

    • Body made of heat treatable steel, phosphated.
    • Sphere locked to prevent twisting.

    Sphere of ball-bearing steel.
    With internal thread.

    Application:

    Serve as stop, contact and pressure piece in jig and fixture making.

    Note:

    Can be combined with swing clamps No. 370085370086 or clamping hooks No. 370073 and 370074.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart