{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 40 mm | |
External ⌀ dn6 | 40 mm | |
Length 1 | 40 mm | |
Collar length L2 | 40 mm | |
Thread M | M6 | |
Type of product | Jig clamping system |
Article number | 370042 40 | |
EAN / GTIN | 2050001875396 | |
Manufacturer number | K0350.402 |