Set of parallels, underside magnetic, wide 90 mm

Article no.: 366321 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 5 pair
Width 10 mm
Height 15 mm; 23 mm; 28 mm; 30 mm; 32 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366321 90
EAN / GTIN 4062406250492
Manufacturer number 366321 90

Description

Version:

Accuracy: Height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.
Hardness: 48 HRC.

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart