{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of strips | 5 pair | |
Width | 5 mm | |
Height | 15 mm; 23 mm; 28 mm; 30 mm; 32 mm | |
Type of product | Pairs of parallels |
Article number | 366320 90 | |
EAN / GTIN | 4062406250461 | |
Manufacturer number | 366320 90 |