{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for jaw width | 125 mm | |
suitable for colour code | Gerardi 125 | |
Type of product | Vice jaws |
Article number | 362143 125 | |
EAN / GTIN | 2050001774316 | |
Manufacturer number | 2.12.72000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Movable jaw (piece) 125 mm
on request
In stock
23 pieces in stock
BGN 494.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
BGN 364.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of jaws | 1 | |
Jaw width b | 124.4 | |
Jaw height h | 39.5 | |
Jaw length l | 70 | |
for jaw width | 125 | |
suitable for colour code | Gerardi 125 | HOLEX NC |
Type of product | Vice jaws | Vice jaws |