{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length l | 3 mm | |
Height h | 20 mm | |
for type | 125 | |
Type of product | Parallel insert |
Article number | 361962 125 | |
EAN / GTIN | 4045197798695 | |
Manufacturer number | 361962 125 |