{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 160 mm | |
Jaw height h | 50 mm | |
Height h1 | 25 mm | |
Jaw length l | 114 mm | |
Length l1 | 64 mm | |
suitable for colour code | TC; LC; NC8; Titan2/TitanSense; HOLEX NC | |
Type of product | Vice jaws |
Article number | 361450 160 | |
EAN / GTIN | 4250364403382 | |
Manufacturer number | 6921924002731 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Stepped jaws movable 160
on request
In stock
3 pieces in stock
BGN 928.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 926.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 928.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 160 | 160 | 160 |
Jaw height h | 50 | 49.8 | 49.8 |
Jaw length l | 114 | 96 | 104 |
Height h1 | 25 | 25 | 25 |
Length l1 | 64 | 64 | 54 |
suitable for colour code | TC ;LC ;NC8 ;Titan2/TitanSense ;HOLEX NC | HiPo ;HOLEX NC ;LC ;NC8 ;TC ;Titan2/TitanSense | HiPo ;HOLEX NC ;LC ;NC8 ;TC ;Titan2/TitanSense |
Type of product | Vice jaws | Vice jaws | Vice jaws |