Version:
Slides induction hardened. Side, top and bottom faces ground.
Feature:
Clamps for the modular clamping system.
Increased force travel for secure clamping of blanks in combination with a pull-down function.
Jaws secured with M12 socket head screws.
8 mm lost clearance when pulled down, 3 mm for Gripp.
Clamping can be achieved close to the neutral line.
Jaws are compatible with earlier models.
Outlet for chips and coolant. Precise location slots.
Tapped holes for component backstop and for extension.
Maximum clamping force 40 kN.
Advantage:
Precise and powerful multi-function high-pressure vice.
- Reliable clamping of blank parts, thanks to the extra long stroke of the high-pressure spindle.
- Precision machined finished parts, base body machined all round.
Function:
Clamping exclusively with adjustable torque wrench (maximum 30 Nm).
Using special high pressure spindle and mechanical power intensifier.
High-pressure spindle provided with force measurement sensing, fully encapsulated. Transmission of the clamping force measurements by radio (2.4 GHz) to the measurement system No. 361306. Unaffected by vibration, protected against coolant fluids.
Application:
For conventional clamping, grip clamping and pull-down clamping. Clamping of flame-cut and saw-cut blanks by hardened replaceable grip elements piercing into the workpiece. Suitable for all materials up to tensile strength of 1000 N/mm2. Can be used horizontally or laterally.
For measuring and checking the actual clamping forces.
Supplied with:
3 hexagon L-wrenches, bi-hex socket 14 AF, 4 stepless adjustable clamps.
Optional extras:
Note:
For the “Clamp assist” electronic reception unit see No. 361306.
Extension and facility for bolting a second vice on to the end face available on request.