Top jaw for centre jaw, for type: 125

Article no.: 361135 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 45 mm
Height h1 20 mm
Jaw length l 90 mm
Length l1 12 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361135 125
EAN / GTIN 4045197953544
Manufacturer number 361135 125

Description

Application:

For mounting front jaws No. 361140361151.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.
No. 361111.

Supplied with:

Fastening screws.
Including cover plate.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart