Pair of soft top jaws, for type: 120

Article no.: 360145 120
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
25 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 120 mm
Clamping range B - A 125 mm - 153 mm
Carriage height C 50 mm
D 25 mm
suitable for colour code ZC120
Type of product Vice jaws

Identification numbers & Classifications

Article number 360145 120
EAN / GTIN 4045197680877
Manufacturer number 360145 120

Description

Application:

For individual manufacturing of shaped jaws.

Material:

Tool steel with brief exposure nitriding.

Suitable for:

Centring vice No. 360130360134.

Supplied with:

Fastening screw.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart