Contact point ⌀ 6 mm long 72 mm

Article no.: 359220
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
32 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spherical point ⌀ 6 mm
Overall length L 72 mm
Type of product Probes

Identification numbers & Classifications

Article number 359220
EAN / GTIN 2050001921383
Manufacturer number 71-04330

Description

Version:

Self-centring due to taper shank.

Application:

For use in confined spaces and on low edges, steps etc.

Suitable for:

3D edge finder No. 359100 (old version!).

Note:

Overall length (body + contact point) with standard contact point No. 359180 = 123 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart