Fine zero setter 100M

Article no.: 359093 100M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 54 mm
Height 100 mm
Type of product Zeroing device

Identification numbers & Classifications

Article number 359093 100M
EAN / GTIN 4062406573638
Manufacturer number 359093 100M

Description

Version:

  • Anodised aluminium.
  • Sturdy base plate of hardened steel (5 mm thick).
With magnetic function to prevent slipping.

Application:

For setting micro drills and micro mills etc.

Supplied with:

Wooden case and measurement certificate.

Note:

For spare dial gauges No. 359089 and 359094 see the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart