This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Fine zero setter, Type: 100

Article no.: 359091 100

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 54 mm
Height 100 mm
Type of product Zeroing device

Identification & Classification

Article number 359091 100
Manufacturer number 359091 100
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Anodised aluminium.
  • Sturdy base plate of hardened steel (5 mm thick).

Application:

For setting micro drills and micro mills etc.

Supplied with:

Wooden case and measurement certificate.

Note:

For spare dial gauges No. 359089 and 359094 see the spare parts list.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart