VG Basic spare panel 10 in

Article no.: 355012 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Screen size (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Screen ⌀ 10 in
    Supply voltage 12 V
    Frequency 50 - 60 Hz
    Length 280 mm
    Width 180 mm
    Height 90 mm
    Type of product Digital display

    Identification numbers & Classifications

    Article number 355012 10
    EAN / GTIN 4062406755447
    Manufacturer number 355012 10

    Description

    Version:

    • 10-inch touch screen.
    • Windows 10 operating system.
    • VGBasic measurement software
    • USB port for USB-HUB.

    Suitable for:

    No. 355010 VGBASIC.

    Supplied with:

    Front panel and fastening bracket.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart