Chuck removal tool for drill chucks, Type: 1

Article no.: 341140 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for drill chuck taper B 6
Length 120 mm
Width 20 mm
Thickness 10 mm
Type of product Chuck removal tool

Identification numbers & Classifications

Article number 341140 1
EAN / GTIN 4045197308405
Manufacturer number 295 0600 001 0

Description

Application:

Special tool for the removal of drill chucks from tapered arbors.
For drill chucks with taper mounting DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart