{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 13 mm | |
External ⌀ | 50 mm | |
L1 open | 85 mm | |
L1 closed | 97.5 mm | |
Type of product | Drill chuck keyless |
Article number | 341122 2 | |
EAN / GTIN | 4045197880734 | |
Manufacturer number | 341122 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |