Reducer quick-change inserts 31/19 mm

Article no.: 335665 31/19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Reducer ⌀ d1 / ⌀ d2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 46 mm
Length a 4.75 mm
for thread insert (d2) M3 − M12
for check size (d1) M6−20
Hole ⌀ DC 31 mm
Collar ⌀ d2 19 mm
Type of product Reducer

Identification numbers & Classifications

Article number 335665 31/19
EAN / GTIN 4045197801425
Manufacturer number 335665 31/19

Description

Application:

For reducing large tapping heads of sizes M6 − 20 or M14 − 33 to smaller M3 − 12 or M6 − 20 quick-change inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart