Multi-range collet Rubber-Flex, Clamping range shank ⌀: 4,5-6,5mm

Article no.: 333640 4,5-6,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Clamping range shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range shank ⌀ 4.5 mm - 6.5 mm
suitable for equipment type M1.4 − M7
ID number of the collet J 117
Type of product Collet

Identification numbers & Classifications

Article number 333640 4,5-6,5
EAN / GTIN 4054631018381
Manufacturer number A21-2-6,5

Description

Suitable for:

Edalmatic tapping head No. 333500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart