Clamping head smooth, SK 65, Clamping ⌀ (0.5 mm increments): 7mm

Article no.: 329930 7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 7 mm
Adapter SK 65
Clamping face smooth
Hardness 60 HR
Profile round
Length L 58 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329930 7
EAN / GTIN 2050001072504
Manufacturer number SK65BZIGR7,0

Description

Version:

Smooth version for precision machining.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart