Clamping head with transverse and longitudinal serrations., SK 52, Clamping ⌀ (0.5 mm increments): 13mm

Article no.: 329924 13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 13 mm
Adapter SK 52
Clamping face Transverse and longitudinal serrations
Hardness 60 HR
Profile round
Length L 46 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329924 13
EAN / GTIN 2050001072177
Manufacturer number SK52BZIR13,0

Description

Version:

With transverse and longitudinal serrations for raw material.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart