{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 8 mm | |
Adapter | SK 42 | |
Clamping face | Transverse serrations | |
Hardness | 60 HR | |
Profile | round | |
Length L | 47 mm | |
Type of product | Clamping head |
Article number | 329912 8 | |
Manufacturer number | SK42BZIR8,0 |