{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 173 E | |
F | 48 mm | |
A | 50 mm | |
K | 60 mm | |
Overall length L | 94 mm | |
Angle α | 17.5 degrees | |
Type of product | Collet |
Article number | 329560 16 | |
EAN / GTIN | 4067263115250 | |
Manufacturer number | 329560 16 |