{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ | 24 mm | |
Type | 185 E | |
F | 66 mm | |
A | 73 mm | |
K | 84 mm | |
Overall length L | 110 mm | |
Angle α | 15 degrees | |
Type of product | Collet |
Article number | 329555 24 | |
Manufacturer number | 10130012400 |