Draw-off nut, Type: M36

Article no.: 323230 M36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M36×1.5
Width 21 mm
Width across flats AF 55
Type of product Nut
Type M36
for MT 4

Identification numbers & Classifications

Article number 323230 M36
EAN / GTIN 4045197883308
Manufacturer number 323230 M36

Description

Version:

Dimensions to DIN 807.

Application:

For drawing off tools with draw-off threads. Specially for CNC machines without through-bored sleeves.

Suitable for:

No. 323210.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart