{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 45 mm | |
maximum radial run-out | 0.005 mm | |
maximum speed | 5,000 min-1 | |
for workpiece weight | 50 kg | |
Length 1 | 43 mm | |
L2 | 10 mm | |
External ⌀ D1 | 12 mm | |
Shank ⌀ D2 | 20 mm | |
suitable for colour code | K12 | |
Type of product | Centring drill |
Article number | 321335 2 | |
EAN / GTIN | 4045197774477 | |
Manufacturer number | 321335 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Revolving lathe centre with inserts, Morse taper: 2
on request
In stock
13 pieces in stock
BGN 1,117.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 582.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 832.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 1,527.19
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 50 kg | 100 kg | 850 kg | 150 kg |
Body ⌀ D | 45 mm | 45 mm | 26 mm | 45 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm | 0.005 mm |
Morse taper | MT2 | MT2 | MT2 | MT2 |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |